Cross Manufacturing Inc.
2510DH
PENDING RECODE TO CRSS_029942, MTRL - 116547340
Item #100165815
each
Product details
- Hydraulic Cylinder
- Tie Rod
- 2 1/2" Bore x 10" Stroke
- 1 1/4" Rod
- SAE-6 SAE
Specifications
Rod Diameter | 1 1/4 in |
Port Location, Cap | 4 |
Bore Size | 2.5 in |
Operating Pressure [Max] | 3000 psi |
Port Size | SAE-6 |
Body Material | Steel |
Non-Rotating Rod | No |
Pin to Pin Closed | 20 1/4 in |
Seal Material | Buna-N |
Cylinder Style | Tie Rod, Non ASAE |
Rod End Style | Clevis |
Port Location, Head | 4 |
Mounting Style | Cap Fixed Clevis (MP1) |
Rod End Thread | 1 1/16-12 |
Cylinder Type | Tie Rod |
Action | Double Acting |
Seal Type | Buna-N Seal |
Rod Material | Steel |
Cap Material | Iron |
Cushions | Noncushioned |
Fluid Medium | Hydraulic Oil |
Double Rod | No |
Port Type | SAE |
Weight | 24.0 LB |
EAN or UPC | 15202657433 |