text.skipToContent text.skipToNavigation


2512DH

DH Series Tie Rod Cylinder

Item #100165817
each
    Shipment Options

Product details

  • Hydraulic Cylinder
  • Tie Rod
  • 2 1/2" Bore x 12" Stroke
  • 1 1/4" Rod
  • SAE-6 SAE

Specifications

Bore Size 2 1/2 in
Cylinder Style Tie Rod, Non ASAE
Stroke Length 12 in
Rod Diameter 1 1/4 in
Port Size SAE-6
Mounting Style Cap Fixed Clevis (MP1)
Rod End Style Clevis
Cushions Noncushioned
Seal Type Buna-N Seal
Rod End Thread 1 1/16-12
Port Location, Cap 4
Cylinder Type Tie Rod
Body Material Steel
Port Location, Head 4
Port Type SAE
Pin to Pin Closed 22 1/4 in
Action Double Acting
Double Rod No
Fluid Medium Hydraulic Oil
Rod Material Steel
Operating Pressure [MAX] 3000 psi
Non-Rotating Rod No
Cap Material Iron
Seal Material Buna-N
Weight 25.0 LB
EAN or UPC 15202657440

You May Also Like