Cross Manufacturing Inc.
2520DH
PENDING RECODE TO CRSS_029947, MTRL - 116547348
Item #100165825
each
Product details
- Hydraulic Cylinder
- Tie Rod
- 2 1/2" Bore x 20" Stroke
- 1 1/4" Rod
- SAE-6 SAE
Specifications
Port Size | SAE-6 |
Rod Material | Steel |
Rod End Style | Clevis |
Bore Size | 2.5 in |
Double Rod | No |
Body Material | Steel |
Non-Rotating Rod | No |
Port Location, Cap | 4 |
Operating Pressure [Max] | 3000 psi |
Mounting Style | Cap Fixed Clevis (MP1) |
Fluid Medium | Hydraulic Oil |
Cushions | Noncushioned |
Port Location, Head | 4 |
Rod End Thread | 1 1/16-12 |
Seal Material | Buna-N |
Action | Double Acting |
Cap Material | Iron |
Cylinder Style | Tie Rod, Non ASAE |
Port Type | SAE |
Seal Type | Buna-N Seal |
Pin to Pin Closed | 30 1/4 in |
Rod Diameter | 1 1/4 in |
Cylinder Type | Tie Rod |
Weight | 32.0 LB |
EAN or UPC | 15202657488 |