Product details
- Hydraulic Cylinder
- Tie Rod
- 3" Bore x 10" Stroke
- 1 1/4" Rod
- SAE-8 SAE
Specifications
Rod Material | Steel |
Port Location, Head | 4 |
Port Type | SAE |
Pin to Pin Closed | 20 1/4 in |
Port Size | SAE-8 |
Cushions | Noncushioned |
Seal Type | Buna-N Seal |
Port Location, Cap | 4 |
Seal Material | Buna-N |
Rod End Thread | 1 1/4-12 |
Bore Size | 3 in |
Body Material | Steel |
Action | Double Acting |
Operating Pressure [Max] | 3000 psi |
Cylinder Type | Tie Rod |
Cylinder Style | Tie Rod, Non ASAE |
Rod Diameter | 1 1/4 in |
Cap Material | Iron |
Fluid Medium | Hydraulic Oil |
Rod End Style | Clevis |
Non-Rotating Rod | No |
Mounting Style | Cap Fixed Clevis (MP1) |
Double Rod | No |
Weight | 26.0 LB |
EAN or UPC | 15202657525 |