Cross Manufacturing Inc.
3512DH
PENDING RECODE TO CRSS_029462, MTRL - 116547372
Item #100166049
each
Product details
- Hydraulic Cylinder
- Tie Rod
- 3 1/2" Bore x 12" Stroke
- 1 1/2" Rod
- SAE-8 SAE
Specifications
Rod End Thread | 1 1/4-12 |
Port Location, Head | 4 |
Operating Pressure [Max] | 3000 psi |
Cylinder Style | Tie Rod, Non ASAE |
Rod Material | Steel |
Cap Material | Iron |
Bore Size | 3.5 in |
Body Material | Steel |
Seal Material | Buna-N |
Non-Rotating Rod | No |
Rod Diameter | 1 1/2 in |
Cylinder Type | Tie Rod |
Seal Type | Buna-N Seal |
Port Type | SAE |
Fluid Medium | Hydraulic Oil |
Action | Double Acting |
Port Size | SAE-8 |
Port Location, Cap | 4 |
Pin to Pin Closed | 22 1/4 in |
Mounting Style | Cap Fixed Clevis (MP1) |
Cushions | Noncushioned |
Rod End Style | Clevis |
Double Rod | No |
Weight | 37.0 LB |
EAN or UPC | 15202654470 |