Cross Manufacturing Inc.
3518DH
PENDING RECODE TO CRSS_029465, MTRL - 116547376
Item #100166057
each
Product details
- Hydraulic Cylinder
- Tie Rod
- 3 1/2" Bore x 18" Stroke
- 1 1/2" Rod
- SAE-8 SAE
Specifications
Operating Pressure [Max] | 3000 psi |
Pin to Pin Closed | 28 1/4 in |
Port Size | SAE-8 |
Rod End Thread | 1 1/4-12 |
Cap Material | Iron |
Cylinder Style | Tie Rod, Non ASAE |
Body Material | Steel |
Fluid Medium | Hydraulic Oil |
Mounting Style | Cap Fixed Clevis (MP1) |
Cushions | Noncushioned |
Action | Double Acting |
Non-Rotating Rod | No |
Port Type | SAE |
Cylinder Type | Tie Rod |
Rod Diameter | 1 1/2 in |
Rod End Style | Clevis |
Rod Material | Steel |
Port Location, Head | 4 |
Bore Size | 3.5 in |
Seal Type | Buna-N Seal |
Seal Material | Buna-N |
Double Rod | No |
Port Location, Cap | 4 |
Weight | 43.0 LB |
EAN or UPC | 15202654500 |