text.skipToContent text.skipToNavigation


3520DH

DH Series Tie Rod Cylinder

Item #100166059
each

Product details

  • Hydraulic Cylinder
  • Tie Rod
  • 3 1/2" Bore x 20" Stroke
  • 1 3/4" Rod
  • SAE-8 SAE

Specifications

Bore Size 3 1/2 in
Cylinder Style Tie Rod, Non ASAE
Stroke Length 20 in
Rod Diameter 1 3/4 in
Port Size SAE-8
Mounting Style Cap Fixed Clevis (MP1)
Rod End Style Clevis
Cushions Noncushioned
Seal Type Buna-N Seal
Rod End Thread 1 1/4-12
Port Location, Cap 4
Cylinder Type Tie Rod
Body Material Steel
Port Location, Head 4
Port Type SAE
Pin to Pin Closed 30 1/4 in
Action Double Acting
Double Rod No
Fluid Medium Hydraulic Oil
Rod Material Steel
Operating Pressure [MAX] 3000 psi
Non-Rotating Rod No
Cap Material Iron
Seal Material Buna-N
Weight 45.0 LB
EAN or UPC 15202654517

You May Also Like