Product details
- Hydraulic Cylinder
- Tie Rod
- 4" Bore x 12" Stroke
- 1 1/2" Rod
- SAE-8 SAE
Specifications
Bore Size | 4 in |
Fluid Medium | Hydraulic Oil |
Operating Pressure [Max] | 3000 psi |
Cushions | Noncushioned |
Seal Material | Buna-N |
Cylinder Type | Tie Rod |
Mounting Style | Cap Fixed Clevis (MP1) |
Cap Material | Iron |
Double Rod | No |
Rod Diameter | 1 1/2 in |
Rod End Thread | 1 1/4-12 |
Body Material | Steel |
Rod End Style | Clevis |
Action | Double Acting |
Rod Material | Steel |
Seal Type | Buna-N Seal |
Port Type | SAE |
Non-Rotating Rod | No |
Pin to Pin Closed | 22 5/8 in |
Port Location, Cap | 4 |
Cylinder Style | Tie Rod, Non ASAE |
Port Size | SAE-8 |
Port Location, Head | 4 |
Weight | 48.0 LB |
EAN or UPC | 15202654579 |