text.skipToContent text.skipToNavigation


A2F06SPS6P

Flow Control Subplate

Item #100171671
each
    Shipment Options

Product details

  • Aluminum Subplate
  • NFPA Size 2F06
  • 3/8" NPT Port Size
  • Side Ported
  • w/o Relief Cavity

Specifications

Interface 2F06
Port Size 3/8
Relief Cavity w/o Relief Cavity
Port Location Side Port
Circuit N/A
Port Type NPT
Material Aluminum
(Print) Port 3/8 in
Weight 2.0 LB

You May Also Like