text.skipToContent text.skipToNavigation


A2F06SPS8P

Flow Control Subplate

Item #100171672
each

Product details

  • Aluminum Subplate
  • NFPA Size 2F06
  • 1/2" NPT Port Size
  • Side Ported
  • w/o Relief Cavity

Specifications

Interface 2F06
Port Size 1/2
Relief Cavity w/o Relief Cavity
Port Location Side Port
Circuit N/A
Port Type NPT
Material Aluminum
(Print) Port 1/2 in
Weight 1.6 LB

You May Also Like