text.skipToContent text.skipToNavigation


A2F06SPS8S

Flow Control Subplate

Item #100171224
each

Product details

  • Aluminum Subplate
  • NFPA Size 2F06
  • SAE-8 Port Size
  • Side Ported
  • w/o Relief Cavity

footnote

  • SAE-8 (3/4-16) port size.

Specifications

Interface 2F06
Port Size SAE-8
Relief Cavity w/o Relief Cavity
Port Location Side Port
Circuit N/A
Port Type SAE
Material Aluminum
Weight 1.64 LB

You May Also Like