text.skipToContent text.skipToNavigation


A2F07SPS8S

Flow Control Subplate

Item #100171225
each
    Shipment Options

Product details

  • Aluminum Subplate
  • NFPA Size 2F07
  • SAE-8 Port Size
  • Side Ported
  • w/o Relief Cavity

footnote

  • SAE-8 (3/4-16) port size.

Specifications

Interface 2F07
Port Size SAE-8
Relief Cavity w/o Relief Cavity
Port Location Side Port
Circuit N/A
Port Type SAE
Material Aluminum
Weight 3.0 LB

You May Also Like