Product details
- 1 Station Aluminum D02 Manifold
- Parallel Circuit
- 1 1/2" Valve Spacing (Ports A & B)
- SAE-6 Ports A & B
- SAE-8 Ports P & T
Specifications
Port A | SAE-6 |
Width | 2 3/4 in |
Relief Cavity Location With Isolation | Not Applicable |
Material | Aluminum |
Length | 2.130 in |
Port P | SAE-8 |
No. of Stations | 1 |
Ports A & B Spacing | 1 1/2 in |
Tank Isolation | No Tank Isolation |
Mechanical Options | None |
Height | 2 3/4 in |
NFPA Size | D02 |
Circuit | Parallel Circuit |
Port T | SAE-8 |
Pressure Isolation | No Pressure Isolation |
Port Type | SAE |
Pilot Port Size | No Pilot Ports |
Port B | SAE-6 |
Relief Cavity | Common Cavity C-10-2 |
Ports P & T Spacing | 1.29 in |
Weight | 3.0 LB |