text.skipToContent text.skipToNavigation


AD02P011S

D02 Parallel Circuit Manifold

Item #100171688

Product details

  • 1 Station Aluminum D02 Manifold
  • Parallel Circuit
  • 1 1/2" Valve Spacing (Ports A & B)
  • SAE-6 Ports A & B
  • SAE-8 Ports P & T

Specifications

NFPA Size D02
No. of Stations 1
Circuit Parallel Circuit
Port B SAE-6
Port T SAE-8
Port P SAE-8
Port A SAE-6
Mechanical Options None
Material Aluminum
Relief Cavity No Relief Cavity
Length 2.13 in
Port Type SAE
Width 2 3/4 in
Height 2 3/4 in
Ports P & T Spacing 1.29 in
Ports A & B Spacing 1 1/2 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size No Pilot Ports
Pressure Isolation No Pressure Isolation
Weight 3.0 LB

You May Also Like