text.skipToContent text.skipToNavigation


AD02P031S

D02 Parallel Circuit Manifold

Item #100171694
each
    Shipment Options

Product details

  • 3 Station Aluminum D02 Manifold
  • Parallel Circuit
  • 1 1/2" Valve Spacing (Ports A & B)
  • SAE-6 Ports A & B
  • SAE-8 Ports P & T

Specifications

NFPA Size D02
No. of Stations 3
Circuit Parallel Circuit
Port B SAE-6
Port T SAE-8
Port P SAE-8
Port A SAE-6
Mechanical Options None
Material Aluminum
Relief Cavity No Relief Cavity
Length 5.13 in
Port Type SAE
Width 2 3/4 in
Height 2 3/4 in
Ports P & T Spacing 1.29 in
Ports A & B Spacing 1 1/2 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size No Pilot Ports
Pressure Isolation No Pressure Isolation
Weight 7.0 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison