text.skipToContent text.skipToNavigation


AD02P041P

D02 Parallel Circuit Manifold

Item #100171695
each
    Shipment Options

Product details

  • 4 Station Aluminum D02 Manifold
  • Parallel Circuit
  • 1 1/2" Valve Spacing (Ports A & B)
  • 3/8" NPTF Ports A & B
  • 1/2" NPTF Ports P & T

Specifications

NFPA Size D02
No. of Stations 4
Circuit Parallel Circuit
Port B 3/8 in NPTF
Port T 1/2 in NPTF
Port P 1/2 in NPTF
Port A 3/8 in NPTF
Mechanical Options None
Material Aluminum
Relief Cavity No Relief Cavity
Length 6.63 in
Port Type NPTF
Width 2 3/4 in
Height 2 3/4 in
Ports P & T Spacing 1.29 in
Ports A & B Spacing 1 1/2 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size No Pilot Ports
Pressure Isolation No Pressure Isolation
Weight 8.0 LB

You May Also Like