Product details
- 6 Station Aluminum D02 Manifold
- Parallel Circuit
- 1 1/2" Valve Spacing (Ports A & B)
- 3/8" NPTF Ports A & B
- 1/2" NPTF Ports P & T
Specifications
Port T | 1/2 in NPTF |
Port A | 3/8 in NPTF |
No. of Stations | 6 |
Port B | 3/8 in NPTF |
Mechanical Options | None |
NFPA Size | D02 |
Tank Isolation | No Tank Isolation |
Port P | 1/2 in NPTF |
Ports A & B Spacing | 1 1/2 in |
Port Type | NPTF |
Length | 9.630 in |
Material | Aluminum |
Relief Cavity | No Relief Cavity |
Pilot Port Size | No Pilot Ports |
Width | 2 3/4 in |
Circuit | Parallel Circuit |
Relief Cavity Location With Isolation | Not Applicable |
Pressure Isolation | No Pressure Isolation |
Ports P & T Spacing | 1.29 in |
Height | 2 3/4 in |
Weight | 12.0 LB |