Product details
- 2 Station Aluminum D02 Manifold
- Series Circuit
- 1 1/2" Valve Spacing (Ports A & B)
- SAE-6 Ports A & B
- SAE-8 Ports P & T
Specifications
Port P | SAE-8 |
Pressure Isolation | No Pressure Isolation |
Circuit | Series Circuit |
Port T | SAE-8 |
Relief Cavity | No Relief Cavity |
Length | 3.630 in |
Width | 2 3/4 in |
Mechanical Options | None |
Material | Aluminum |
NFPA Size | D02 |
Port A | SAE-6 |
Height | 2 3/4 in |
Port B | SAE-6 |
Ports A & B Spacing | 1 1/2 in |
Port Type | SAE |
Relief Cavity Location With Isolation | Not Applicable |
No. of Stations | 2 |
Tank Isolation | No Tank Isolation |
Ports P & T Spacing | 1.29 in |
Pilot Port Size | No Pilot Ports |
Weight | 5.0 LB |