Product details
- Aluminum Valve Adapter
- D03 Valve to D05 Manifold
- Port Orientation is A to A, B to B
- Metric Type Bolt Kit
Specifications
Port Orientation | A to A, B to B |
Bolt Kit | Metric Bolt Kit |
Valve Pattern | D03 |
Material | Aluminum |
Manifold Pattern | D05 |
Weight | 1.0 LB |