Product details
- Aluminum Valve Adapter
- D03 Valve to D06 Manifold
- Port Orientation is A to A, B to B
- Inch Type Bolt Kit
Specifications
Port Orientation | A to A, B to B |
Manifold Pattern | D06 |
Bolt Kit | Inch Bolt Kit |
Material | Aluminum |
Valve Pattern | D03 |
Weight | 2.4 LB |