Product details
- Aluminum Valve Adapter
- D03 Valve to D08 Manifold
- Port Orientation is A to A, B to B
- Metric Type Bolt Kit
Specifications
Port Orientation | A to A, B to B |
Valve Pattern | D03 |
Material | Aluminum |
Bolt Kit | Metric Bolt Kit |
Manifold Pattern | D08 |
Weight | 4.25 LB |