Product details
- Aluminum Valve Adapter
- D03 Valve to Parker D1BW-**** Manifold
- Port Orientation is A to A, B to B
- Inch Type Bolt Kit
Specifications
Valve Pattern | D03 |
Material | Aluminum |
Port Orientation | A to A, B to B |
Manifold Pattern | Parker D1BW-**** |
Bolt Kit | Inch Bolt Kit |
Weight | 0.4 LB |