text.skipToContent text.skipToNavigation


AD03HP012S

D03 High Flow Parallel Circuit Manifold

Item #100171727
each

Product details

  • 1 Station Aluminum D03 Manifold
  • Parallel Circuit - High Flow
  • 2 1/8" Valve Spacing (Ports A & B)
  • 3/4" BSPP Ports A & B
  • 3/4" BSPP Port P

Specifications

NFPA Size D03
No. of Stations 1
Circuit Parallel Circuit - High Flow
Port B 3/4 in BSPP
Port T 1 in BSPP
Port P 3/4 in BSPP
Port A 3/4 in BSPP
Mechanical Options None
Material Aluminum
Relief Cavity No Relief Cavity
Length 3 1/8 in
Port Type British
Width 4 in
Height 4 in
Ports P & T Spacing 1.81 in
Ports A & B Spacing 2 1/8 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size No Pilot Ports
Pressure Isolation No Pressure Isolation
Weight 5.0 LB

You May Also Like