text.skipToContent text.skipToNavigation


AD03HP022P

D03 High Flow Parallel Circuit Manifold

Item #100171731
each
    Shipment Options

Product details

  • 2 Station Aluminum D03 Manifold
  • Parallel Circuit - High Flow
  • 2 1/8" Valve Spacing (Ports A & B)
  • 3/4" NPTF Ports A & B
  • 3/4" NPTF Port P

Specifications

NFPA Size D03
No. of Stations 2
Circuit Parallel Circuit - High Flow
Port B 3/4 in NPTF
Port T 1 in NPTF
Port P 3/4 in NPTF
Port A 3/4 in NPTF
Mechanical Options None
Material Aluminum
Relief Cavity No Relief Cavity
Length 5 1/4 in
Port Type NPTF
Width 4 in
Height 4 in
Ports P & T Spacing 1.81 in
Ports A & B Spacing 2 1/8 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size No Pilot Ports
Pressure Isolation No Pressure Isolation
Weight 8.0 LB

You May Also Like