text.skipToContent text.skipToNavigation


AD03HP024P/PA

D03 High Flow Parallel Circuit Manifold

Item #100171740

Product details

  • 2 Station Aluminum D03 Manifold
  • Parallel Circuit - High Flow
  • 4" Valve Spacing (Ports A & B)
  • 3/4" NPTF Ports A & B
  • 3/4" NPTF Port P

Specifications

NFPA Size D03
No. of Stations 2
Circuit Parallel Circuit - High Flow
Port B 3/4 in NPTF
Port T 1 in NPTF
Port P 3/4 in NPTF
Port A 3/4 in NPTF
Mechanical Options Pressure Isolation
Material Aluminum
Relief Cavity No Relief Cavity
Length 5 1/4 in
Port Type NPTF
Width 4 in
Height 4 in
Ports P & T Spacing 1.81 in
Ports A & B Spacing 4 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size No Pilot Ports
Pressure Isolation Pressure Isolation Between Stations 1 & 2
Weight 11.0 LB

You May Also Like