Product details
- 3 Station Aluminum D03 Manifold
- Parallel Circuit - High Flow
- 2 1/8" Valve Spacing (Ports A & B)
- SAE-12 Ports A & B
- SAE-12 Port P
Specifications
Ports P & T Spacing | 1.81 in |
Port T | SAE-16 |
Pilot Port Size | No Pilot Ports |
Port A | SAE-12 |
Mechanical Options | Pressure Isolation |
Ports A & B Spacing | 2 1/8 in |
Tank Isolation | No Tank Isolation |
Port Type | SAE |
Port B | SAE-12 |
Material | Aluminum |
Height | 4 in |
Pressure Isolation | Pressure Isolation Between Stations 1 & 2 |
Circuit | Parallel Circuit - High Flow |
Length | 7 3/8 in |
NFPA Size | D03 |
Relief Cavity | No Relief Cavity |
Width | 4 in |
Relief Cavity Location With Isolation | Not Applicable |
Port P | SAE-12 |
No. of Stations | 3 |
Weight | 12.0 LB |