Product details
- 4 Station Aluminum D03 Manifold
- Parallel Circuit - High Flow
- 4" Valve Spacing (Ports A & B)
- 3/4" NPTF Ports A & B
- 3/4" NPTF Port P
Specifications
Pilot Port Size | No Pilot Ports |
Ports A & B Spacing | 4 in |
Material | Aluminum |
No. of Stations | 4 |
Pressure Isolation | No Pressure Isolation |
Mechanical Options | None |
Relief Cavity | No Relief Cavity |
Port T | 1 in NPTF |
Width | 4 in |
NFPA Size | D03 |
Port A | 3/4 in NPTF |
Port Type | NPTF |
Port B | 3/4 in NPTF |
Port P | 3/4 in NPTF |
Length | 9 1/2 in |
Height | 4 in |
Tank Isolation | No Tank Isolation |
Relief Cavity Location With Isolation | Not Applicable |
Circuit | Parallel Circuit - High Flow |
Ports P & T Spacing | 1.81 in |
Weight | 24.0 LB |