text.skipToContent text.skipToNavigation


AD03HP054S/PA

D03 High Flow Parallel Circuit Manifold

Item #100171775

Product details

  • 5 Station Aluminum D03 Manifold
  • Parallel Circuit - High Flow
  • 4" Valve Spacing (Ports A & B)
  • SAE-12 Ports A & B
  • SAE-12 Port P

Specifications

NFPA Size D03
No. of Stations 5
Circuit Parallel Circuit - High Flow
Port B SAE-12
Port T SAE-16
Port P SAE-12
Port A SAE-12
Mechanical Options Pressure Isolation
Material Aluminum
Relief Cavity No Relief Cavity
Length 11 5/8 in
Port Type SAE
Width 4 in
Height 4 in
Ports P & T Spacing 1.81 in
Ports A & B Spacing 4 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size No Pilot Ports
Pressure Isolation Pressure Isolation Between Stations 1 & 2
Weight 30.0 LB

You May Also Like