Product details
- 8 Station Aluminum D03 Manifold
- Parallel Circuit - High Flow
- 2 1/8" Valve Spacing (Ports A & B)
- SAE-12 Ports A & B
- SAE-12 Port P
Specifications
Relief Cavity | No Relief Cavity |
Width | 4 in |
Pilot Port Size | No Pilot Ports |
Ports P & T Spacing | 1.81 in |
Relief Cavity Location With Isolation | Not Applicable |
Length | 18 in |
Ports A & B Spacing | 2 1/8 in |
Circuit | Parallel Circuit - High Flow |
Pressure Isolation | Pressure Isolation Between Stations 2 & 3 |
Tank Isolation | No Tank Isolation |
Mechanical Options | Pressure Isolation |
Material | Aluminum |
Port T | SAE-16 |
Height | 4 in |
No. of Stations | 8 |
Port A | SAE-12 |
NFPA Size | D03 |
Port B | SAE-12 |
Port P | SAE-12 |
Port Type | SAE |
Weight | 28.0 LB |