Product details
- 10 Station Aluminum D03 Manifold
- Parallel Circuit - High Flow
- 2 1/8" Valve Spacing (Ports A & B)
- 3/4" NPTF Ports A & B
- 3/4" NPTF Port P
Specifications
Mechanical Options | None |
No. of Stations | 10 |
Tank Isolation | No Tank Isolation |
Length | 22 1/4 in |
Circuit | Parallel Circuit - High Flow |
Relief Cavity Location With Isolation | Not Applicable |
Ports P & T Spacing | 1.81 in |
Width | 4 in |
Pressure Isolation | No Pressure Isolation |
Port B | 3/4 in NPTF |
Port T | 1 in NPTF |
NFPA Size | D03 |
Height | 4 in |
Port A | 3/4 in NPTF |
Pilot Port Size | No Pilot Ports |
Ports A & B Spacing | 2 1/8 in |
Material | Aluminum |
Relief Cavity | No Relief Cavity |
Port P | 3/4 in NPTF |
Port Type | NPTF |
Weight | 35.0 LB |