Product details
- 10 Station Aluminum D03 Manifold
- Parallel Circuit - High Flow
- 2 1/8" Valve Spacing (Ports A & B)
- SAE-12 Ports A & B
- SAE-12 Port P
Specifications
Port Type | SAE |
Port A | SAE-12 |
Relief Cavity Location With Isolation | Not Applicable |
Length | 22 1/4 in |
Ports A & B Spacing | 2 1/8 in |
Port P | SAE-12 |
Pilot Port Size | No Pilot Ports |
Circuit | Parallel Circuit - High Flow |
Height | 4 in |
Pressure Isolation | No Pressure Isolation |
Port B | SAE-12 |
Ports P & T Spacing | 1.81 in |
Port T | SAE-16 |
NFPA Size | D03 |
No. of Stations | 10 |
Tank Isolation | No Tank Isolation |
Width | 4 in |
Mechanical Options | None |
Relief Cavity | Sun Cavity T-3A |
Material | Aluminum |
Weight | 35.0 LB |