Product details
- 2 Station Aluminum D03 Manifold
- Parallel Circuit
- 2 1/8" Valve Spacing (Ports A & B)
- 3/8" BSPP Ports A & B
- 1/2" BSPP Ports P & T
description
- Parallel DO3 and DO5 aluminum manifolds for mounting Industry Standard (JIC) directional control valves.
features
- Maximum pressure 3500 psi
- Maximum flow 25 gpm
- SAE and NPT ports available
Specifications
Pilot Port Size | No Pilot Ports |
Circuit | Parallel Circuit |
Port A | 3/8 in BSPP |
No. of Stations | 2 |
Port Type | British |
Ports P & T Spacing | 1.4 in |
Relief Cavity | Common Cavity C-10-2 |
Length | 4 1/4 in |
Height | 3 in |
Mechanical Options | None |
Pressure Isolation | No Pressure Isolation |
Port T | 1/2 in BSPP |
Relief Cavity Location With Isolation | Not Applicable |
Port B | 3/8 in BSPP |
Material | Aluminum |
NFPA Size | D03 |
Port P | 1/2 in BSPP |
Width | 3 in |
Ports A & B Spacing | 2 1/8 in |
Tank Isolation | No Tank Isolation |
Weight | 4.0 LB |