text.skipToContent text.skipToNavigation


AD03P024S

D03 Aluminum Directional Valve Manifold

Item #100171233
each

Product details

  • 2 Station Aluminum D03 Manifold
  • Parallel Circuit
  • 4" Valve Spacing (Ports A & B)
  • SAE-8 Ports A & B
  • SAE-10 Ports P & T

description

  • Parallel DO3 and DO5 aluminum manifolds for mounting Industry Standard (JIC) directional control valves.

features

  • Maximum pressure 3500 psi
  • Maximum flow 25 gpm
  • SAE and NPT ports available

Specifications

NFPA Size D03
No. of Stations 2
Circuit Parallel Circuit
Port B SAE-8
Port T SAE-10
Port P SAE-10
Port A SAE-8
Mechanical Options None
Material Aluminum
Relief Cavity No Relief Cavity
Length 4 1/4 in
Port Type SAE
Width 3 in
Height 3 in
Ports P & T Spacing 1.4 in
Ports A & B Spacing 4 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size No Pilot Ports
Pressure Isolation No Pressure Isolation
Weight 6.0 LB

You May Also Like