Product details
- 5 Station Aluminum D03 Manifold
- Parallel Circuit
- 2 1/8" Valve Spacing (Ports A & B)
- M18 Ports A & B
- M22 Ports P & T
description
- Parallel DO3 and DO5 aluminum manifolds for mounting Industry Standard (JIC) directional control valves.
features
- Maximum pressure 3500 psi
- Maximum flow 25 gpm
- SAE and NPT ports available
Specifications
Port Type | Metric |
Height | 3 in |
Ports A & B Spacing | 2 1/8 in |
NFPA Size | D03 |
Port B | M18 |
Ports P & T Spacing | 1.4 in |
Port T | M22 |
Port P | M22 |
Material | Aluminum |
No. of Stations | 5 |
Pilot Port Size | No Pilot Ports |
Length | 10.630 in |
Width | 3 in |
Relief Cavity Location With Isolation | Not Applicable |
Pressure Isolation | No Pressure Isolation |
Tank Isolation | No Tank Isolation |
Circuit | Parallel Circuit |
Port A | M18 |
Mechanical Options | None |
Relief Cavity | No Relief Cavity |
Weight | 9.0 LB |