Product details
- 5 Station Aluminum D03 Manifold
- Parallel Circuit
- 4" Valve Spacing (Ports A & B)
- SAE-8 Ports A & B
- SAE-10 Ports P & T
description
- Parallel DO3 and DO5 aluminum manifolds for mounting Industry Standard (JIC) directional control valves.
features
- Maximum pressure 3500 psi
- Maximum flow 25 gpm
- SAE and NPT ports available
Specifications
Circuit | Parallel Circuit |
Length | 10.630 in |
Height | 3 in |
Port Type | SAE |
Ports P & T Spacing | 1.4 in |
No. of Stations | 5 |
Relief Cavity Location With Isolation | Not Applicable |
Relief Cavity | No Relief Cavity |
Port B | SAE-8 |
Mechanical Options | None |
NFPA Size | D03 |
Material | Aluminum |
Tank Isolation | No Tank Isolation |
Port A | SAE-8 |
Port T | SAE-10 |
Pilot Port Size | No Pilot Ports |
Port P | SAE-10 |
Width | 3 in |
Pressure Isolation | No Pressure Isolation |
Ports A & B Spacing | 4 in |
Weight | 15.0 LB |