Product details
- 6 Station Aluminum D03 Manifold
- Parallel Circuit
- 2 1/8" Valve Spacing (Ports A & B)
- 3/8" NPTF Ports A & B
- 1/2" NPTF Ports P & T
description
- Parallel DO3 and DO5 aluminum manifolds for mounting Industry Standard (JIC) directional control valves.
features
- Maximum pressure 3500 psi
- Maximum flow 25 gpm
- SAE and NPT ports available
Specifications
Pilot Port Size | No Pilot Ports |
Height | 3 in |
Tank Isolation | No Tank Isolation |
NFPA Size | D03 |
Material | Aluminum |
Port P | 1/2 in NPTF |
Port A | 3/8 in NPTF |
Relief Cavity | No Relief Cavity |
Circuit | Parallel Circuit |
Ports P & T Spacing | 1.4 in |
No. of Stations | 6 |
Port Type | NPTF |
Width | 3 in |
Port B | 3/8 in NPTF |
Pressure Isolation | Pressure Isolation Between Stations 5 & 6 |
Mechanical Options | Pressure Isolation |
Length | 12 3/4 in |
Relief Cavity Location With Isolation | Not Applicable |
Port T | 1/2 in NPTF |
Ports A & B Spacing | 2 1/8 in |
Weight | 11.0 LB |