Product details
- 16 Station Aluminum D03 Manifold
- Parallel Circuit
- 2 1/8" Valve Spacing (Ports A & B)
- SAE-8 Ports A & B
- SAE-10 Ports P & T
description
- Parallel DO3 and DO5 aluminum manifolds for mounting Industry Standard (JIC) directional control valves.
features
- Maximum pressure 3500 psi
- Maximum flow 25 gpm
- SAE and NPT ports available
Specifications
Ports A & B Spacing | 2 1/8 in |
Port P | SAE-10 |
Relief Cavity Location With Isolation | Not Applicable |
Material | Aluminum |
Length | 34 in |
Ports P & T Spacing | 1.4 in |
Circuit | Parallel Circuit |
NFPA Size | D03 |
Relief Cavity | Sun Cavity T-10A |
Pressure Isolation | No Pressure Isolation |
Width | 3 in |
Port A | SAE-8 |
Height | 3 in |
Port Type | SAE |
Port B | SAE-8 |
Port T | SAE-10 |
Tank Isolation | No Tank Isolation |
Pilot Port Size | No Pilot Ports |
No. of Stations | 16 |
Mechanical Options | None |
Weight | 27.0 LB |