Product details
- 2 Station Aluminum D03 Manifold
- Series Circuit
- 2 1/8" Valve Spacing (Ports A & B)
- SAE-8 Ports A & B
- SAE-10 Ports P & T
description
- Parallel and series circuit D03, D05, and D08 aluminum manifolds for mounting industry standard directional control valves.
features
- Maximum operating pressure 3,000 psi
- SAE ports are standard
Specifications
Port T | SAE-10 |
Length | 4 1/4 in |
Port B | SAE-8 |
Height | 3 in |
Port Type | SAE |
Port A | SAE-8 |
Ports A & B Spacing | 2 1/8 in |
Port P | SAE-10 |
Pressure Isolation | No Pressure Isolation |
Mounting Type | Foot Bracket |
Family Name | Directional Valve Manifold - Aluminum |
Relief Cavity | No Relief Cavity |
NFPA Size | D03 |
Mechanical Options | None |
No. of Stations | 2 |
Circuit | Series Circuit |
Flow | 14 gal/min |
Tank Isolation | No Tank Isolation |
Ports P & T Spacing | 1.4 in |
Material | Aluminum |
Relief Cavity Location With Isolation | Not Applicable |
Pilot Port Size | No Pilot Ports |
Weight | 3.86 LB |