Product details
- 2 Station Aluminum D03 Manifold
- Series Circuit
- 4" Valve Spacing (Ports A & B)
- SAE-8 Ports A & B
- SAE-10 Ports P & T
description
- Parallel DO3 and DO5 aluminum manifolds for mounting Industry Standard (JIC) directional control valves.
features
- Maximum pressure 3500 psi
- Maximum flow 25 gpm
- SAE and NPT ports available
Specifications
Pilot Port Size | No Pilot Ports |
Ports A & B Spacing | 4 in |
Mechanical Options | None |
Material | Aluminum |
Circuit | Series Circuit |
Height | 3 in |
Port T | SAE-10 |
Pressure Isolation | No Pressure Isolation |
Ports P & T Spacing | 1.4 in |
Port A | SAE-8 |
Width | 3 in |
Port B | SAE-8 |
Relief Cavity | Sun Cavity T-10A |
No. of Stations | 2 |
Tank Isolation | No Tank Isolation |
Length | 4 1/4 in |
Port P | SAE-10 |
Port Type | SAE |
NFPA Size | D03 |
Relief Cavity Location With Isolation | Not Applicable |
Weight | 5.3 LB |