text.skipToContent text.skipToNavigation


AD03S032S

Subplate Manifold

Item #100174708
each

Product details

  • 3 Station Aluminum D03 Manifold
  • Series Circuit
  • 2 1/8" Valve Spacing (Ports A & B)
  • SAE-8 Ports A & B
  • SAE-10 Ports P & T

description

  • Parallel and series circuit D03, D05, and D08 aluminum manifolds for mounting industry standard directional control valves.

features

  • Maximum operating pressure 3,000 psi
  • SAE ports are standard

Specifications

NFPA Size D03
No. of Stations 3
Circuit Series Circuit
Port B SAE-8
Port T SAE-10
Port P SAE-10
Port A SAE-8
Mechanical Options None
Material Aluminum
Relief Cavity No Relief Cavity
Flow 14 gal/min
Length 6.38 in
Port Type SAE
Width 3 in
Height 3 in
Ports P & T Spacing 1.4 in
Ports A & B Spacing 2 1/8 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size No Pilot Ports
Pressure Isolation No Pressure Isolation
Mounting Type Foot Bracket
Family Name Directional Valve Manifold - Aluminum
Catalog Order Number MA100174708
Weight 5.52 LB

You May Also Like