text.skipToContent text.skipToNavigation


AD03SPB6S

Directional Valve Subplate

Item #100171268

Product details

  • Aluminum Subplate
  • NFPA Size D03
  • SAE-6 Port Size
  • Back Ported
  • w/o Relief Cavity

features

  • Iron subplates for mounting the DO3, DO5 and DO8 directional control valves as well as any sandwich or stackable valves that work in conjunction with the specific directional control valves
  • Side or bottom ported subplates
  • NPT or SAE ports available

footnote

  • SAE-6 (9/16-18) port size.

Specifications

Interface D03
Port Size SAE-6
Relief Cavity w/o Relief Cavity
Port Location Back Port
Circuit N/A
Port Type SAE
Material Aluminum
Weight 0.54 LB

You May Also Like