text.skipToContent text.skipToNavigation


AD03SPCRC6S

Directional Valve Subplate

Item #100172093
each
    Shipment Options

Product details

  • Aluminum Subplate
  • NFPA Size D03
  • SAE-6 Port Size
  • Side Ported
  • Crossover Reliefs A to B & B to A

features

  • Iron subplates for mounting the DO3, DO5 and DO8 directional control valves as well as any sandwich or stackable valves that work in conjunction with the specific directional control valves
  • Side or bottom ported subplates
  • NPT or SAE ports available

footnote

  • SAE-6 (9/16-18) port size.

Specifications

Interface D03
Port Size SAE-6
Relief Cavity Modular Cavity C-10-2
Port Location Side Port
Circuit Crossover Reliefs A to B & B to A
Port Type SAE
Material Aluminum
Weight 2.0 LB

You May Also Like