text.skipToContent text.skipToNavigation


AD03SPRVC6B

Directional Valve Subplate

Item #100172099
each
    Shipment Options

Product details

  • Aluminum Subplate
  • NFPA Size D03
  • 3/8" BSPP Port Size
  • Dual Ported
  • Main Relief P to T

features

  • Iron subplates for mounting the DO3, DO5 and DO8 directional control valves as well as any sandwich or stackable valves that work in conjunction with the specific directional control valves
  • Side or bottom ported subplates
  • NPT or SAE ports available

Specifications

Interface D03
Port Size 3/8
Relief Cavity Modular Cavity C-10-2
Port Location Dual Ported
Circuit Main Relief P to T
Port Type BSPP
Material Aluminum
(Print) Port 3/8 in
Weight 2.0 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison