Product details
- Aluminum Subplate
- NFPA Size D03
- 3/8" NPT Port Size
- Dual Ported
- Main Relief P to T
features
- Iron subplates for mounting the DO3, DO5 and DO8 directional control valves as well as any sandwich or stackable valves that work in conjunction with the specific directional control valves
- Side or bottom ported subplates
- NPT or SAE ports available
Specifications
Material | Aluminum |
Port Location | Dual Ported |
Relief Cavity | Sun Cavity T-10A |
Port Type | NPT |
Circuit | Main Relief P to T |
Interface | D03 |
Port Size | 3/8 |
Weight | 1.75 LB |