text.skipToContent text.skipToNavigation


AD03SPSB6B

Directional Valve Subplate

Item #100172118
each
    Shipment Options

Product details

  • Aluminum Subplate
  • NFPA Size D03
  • 3/8" BSPP Port Size
  • Side Ported
  • w/o Relief Cavity

features

  • Iron subplates for mounting the DO3, DO5 and DO8 directional control valves as well as any sandwich or stackable valves that work in conjunction with the specific directional control valves
  • Side or bottom ported subplates
  • NPT or SAE ports available

Specifications

Interface D03
Port Size 3/8
Relief Cavity w/o Relief Cavity
Port Location Side Port
Circuit N/A
Port Type BSPP
Material Aluminum
(Print) Port 3/8 in
Weight 2.0 LB

You May Also Like