Product details
- Aluminum Valve Adapter
- D05H Valve to D05HE Manifold
- Port Orientation is A to A, B to B
- Inch Type Bolt Kit
Specifications
Port Orientation | A to A, B to B |
Bolt Kit | Inch Bolt Kit |
Valve Pattern | D05H |
Manifold Pattern | D05HE |
Material | Aluminum |
Weight | 1.2 LB |