Product details
- Aluminum Valve Adapter
- D05HE Valve to D05H Manifold
- Port Orientation is A to A, B to B
- Inch Type Bolt Kit
Specifications
Material | Aluminum |
Manifold Pattern | D05H |
Valve Pattern | D05HE |
Port Orientation | A to A, B to B |
Bolt Kit | Inch Bolt Kit |
Weight | 1.2 LB |