text.skipToContent text.skipToNavigation


AD05HP013P/1

D05 High Flow Parallel Circuit Manifold

Item #100172164
each

Product details

  • 1 Station Aluminum D05 Manifold
  • Parallel Circuit - High Flow
  • 3 1/4" Valve Spacing (Ports A & B)
  • 3/4" NPTF Ports A & B
  • 3/4" NPTF Port P

Specifications

NFPA Size D05
No. of Stations 1
Circuit Parallel Circuit - High Flow
Port B 3/4 in NPTF
Port T 1 in NPTF
Port P 3/4 in NPTF
Port A 3/4 in NPTF
Mechanical Options Pilot Ports
Material Aluminum
Relief Cavity No Relief Cavity
Length 3 1/4 in
Port Type NPTF
Width 4 in
Height 5 in
Ports P & T Spacing 2 in
Ports A & B Spacing 3 1/4 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size X Port - US Standard
Pressure Isolation No Pressure Isolation
Weight 7.0 LB

You May Also Like