text.skipToContent text.skipToNavigation


AD05HP023B/2

D05 High Flow Parallel Circuit Manifold

Item #100172179

Product details

  • 2 Station Aluminum D05 Manifold
  • Parallel Circuit - High Flow
  • 3 1/4" Valve Spacing (Ports A & B)
  • 3/4" BSPP Ports A & B
  • 3/4" BSPP Port P

Specifications

NFPA Size D05
No. of Stations 2
Circuit Parallel Circuit - High Flow
Port B 3/4 in BSPP
Port T 1 in BSPP
Port P 3/4 in BSPP
Port A 3/4 in BSPP
Mechanical Options Pilot Ports
Material Aluminum
Relief Cavity No Relief Cavity
Length 6 1/2 in
Port Type British
Width 4 in
Height 5 in
Ports P & T Spacing 2 in
Ports A & B Spacing 3 1/4 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size X Port - ISO 4401-05-05
Pressure Isolation No Pressure Isolation
Weight 12.0 LB

You May Also Like