Product details
- 2 Station Aluminum D05 Manifold
- Parallel Circuit - High Flow
- 3 1/4" Valve Spacing (Ports A & B)
- 3/4" NPTF Ports A & B
- 3/4" NPTF Port P
Specifications
Port A | 3/4 in NPTF |
No. of Stations | 2 |
Port B | 3/4 in NPTF |
Height | 5 in |
Port P | 3/4 in NPTF |
Pressure Isolation | No Pressure Isolation |
Relief Cavity | No Relief Cavity |
Port T | 1 in NPTF |
Length | 6 1/2 in |
Width | 4 in |
Material | Aluminum |
NFPA Size | D05 |
Relief Cavity Location With Isolation | Not Applicable |
Ports A & B Spacing | 3 1/4 in |
Tank Isolation | No Tank Isolation |
Mechanical Options | None |
Port Type | NPTF |
Circuit | Parallel Circuit - High Flow |
Pilot Port Size | No Pilot Ports |
Ports P & T Spacing | 2 in |
Weight | 12.0 LB |